- 0.5" Shaft Diameter, 0.5" Long, Type 6, Standard Flanged Nyliner® Bearing With Anti-Rotation Key
features
- Can take both axial and radial loads while providing secure retention
- Recommended clearances allow for trouble-free operation
- Antirotation key inhibits unwanted rotation of bearing
- Thin wall construction
- Automatically adjusting compensation gap
- Greatly increased PV (pressure x surface velocity)
- Higher operating temperatures
- Sophisticated internal lubricant promotes lower friction
| Static Load Rating [Max] | 525 lbf |
| Housing Bore | 0.562 in |
| Outside Dia. | 0.563 in |
| Bearing Length | 1/2 in |
| Shaft Dia. | 0.5 in |
| Style | Type 6 |
| Flange Thickness | 0.03 in |
| Weight | 0.08 LB |
| EAN or UPC | 662486461449 |

