- 0.5" Shaft Diameter, 0.5" Long, Type 2, Standard Sleeve Type Nyliner® Bearing
features
- Carbon steel outer sleeve
- Provides high radial and static load capacity in limited spaces
options
- Can also be supplied with nickel-plated steel outer sleeves for use in mildly corrosive environments
| Housing Bore | 0.624 in |
| Flange Thickness | N/A |
| Style | Type 2 |
| Static Load Rating [Max] | 435 lbf |
| Outside Dia. | 0.625 in |
| Shaft Dia. | 0.5 in |
| Bearing Length | 1/2 in |
| Weight | 0.08 LB |
| EAN or UPC | 662486107910 |

