- Linear Actuator
- Electrak 5 Series
- 15 in Overall Closed Length
- 4 in Stroke
- Ball Screw Drive
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Dynamic Load Rating | 500 lbf |
| Gear Reduction | 5:1 |
| Series | Electrak 5 |
| Drive | Ball Screw |
| Travel Rate @ Full Load | 1.7 in/s |
| Static Load Rating [Max] | 2500 lbf |
| Motor Voltage | 115 VAC |
| Travel Rate @ No Load | 2.1 in/s |
| Stroke | 4 in |
| Overall Closed Length | 15 in |
| Weight | 14.4 LB |

