- Linear Actuator
- Electrak 5 Series
- 19 in Overall Closed Length
- 8 in Stroke
- Ball Screw Drive
| Series | Electrak 5 |
| Static Load Rating [Max] | 2500 lbf |
| Overall Closed Length | 19 in |
| Drive | Ball Screw |
| Gear Reduction | 5:1 |
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Motor Voltage | 230 VAC |
| Dynamic Load Rating | 500 lbf |
| Travel Rate @ Full Load | 1.7 in/s |
| Travel Rate @ No Load | 2.1 in/s |
| Stroke | 8 in |
| Weight | 15.2 LB |

