- Linear Actuator
- Electrak 5 Series
- 29 in Overall Closed Length
- 18 in Stroke
- Ball Screw Drive
| Stroke | 18 in |
| Motor Voltage | 230 VAC |
| Dynamic Load Rating | 1000 lbf |
| Drive | Ball Screw |
| Travel Rate @ Full Load | 1 in/s |
| Series | Electrak 5 |
| Travel Rate @ No Load | 1.1 in/s |
| Static Load Rating [Max] | 2500 lbf |
| Overall Closed Length | 29 in |
| Gear Reduction | 10:1 |
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Weight | 17.3 LB |

