- 0.375" Bore
- Fixed Diameter
- Precision Stainless Steel Ball Bushing Bearing
description
- These closed-type bearings are for end-supported applications. The all steel design makes this bearing product line perfect for replacing plain bearings in high temperature applications.
applications
- End supported applications for spanning or bridging a gap
features
- Coefficient of friction as low as 0.001
- High operating temperature capability
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- All-steel construction for increased rigidity
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Shaft Dia. | 0.375 in |
| Self Aligning | No |
| Preload | Yes |
| Seal Material | N/A |
| Dynamic Load Rating | 37.00 lbf |
| Accuracy Class | Precision |
| Length Thru Mounting Hole | N/A |
| Center to Shaft | N/A |
| Seals | None |
| O.D. | 0.625 in |
| Inch/Metric | Inch |
| Length | 7/8 in |
| Material | 440C Stainless Steel |
| Corrosion Resistant | Yes |
| Retaining Ring Groove Width | 0.039 in |
| Trunion Type | N/A |
| Mounting Hole Size | N/A |
| Distance Between O-Rings | N/A |
| Type of Bearing | Ball |
| Distance Between Retaining Rings | 0.632 in |
| Recommended Shafting Class | S |
| Style of Bearing | Closed |
| Weight | 0.06 LB |
| EAN or UPC | 662486100461 |

