- 0.5" Bore
- Fixed Diameter
- Precision Steel Ball Bushing Bearing
applications
- End supported applications for spanning or bridging a gap
features
- Coefficient of friction as low as 0.001
- High operating temperature capability
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- All-steel construction for increased rigidity
| Shaft Dia. | 0.5 in |
| Material | Hardened Steel |
| Distance Between O-Rings | N/A |
| Corrosion Resistant | Optional |
| O.D. | 0.875 in |
| Retaining Ring Groove Width | 0.046 in |
| Preload | Yes |
| Style of Bearing | Closed |
| Accuracy Class | Precision |
| Center to Shaft | N/A |
| Inch/Metric | Inch |
| Length | 1 1/4 in |
| Self Aligning | No |
| Recommended Shafting Class | S |
| Seal Material | Buna-N |
| Length Thru Mounting Hole | N/A |
| Static Load Rating [Max] | 3e-037 lbf |
| Type of Bearing | Ball |
| Trunion Type | N/A |
| Mounting Hole Size | N/A |
| Seals | Both Ends |
| Distance Between Retaining Rings | 0.959 in |
| Dynamic Load Rating | 85 lbf |
| Weight | 0.08 LB |
| EAN or UPC | 662486106104 |

