Thomson Industries
ADJ101824
Adjustable Diameter Precision Steel Ball Bushing® Bearing
Item #101196370
- 0.625" Bore
- Adjustable Diameter
- Adjustable Diameter Precision Steel Ball Bushing Bearing
| Shaft Dia. | 0.625 in |
| O.D. | 1.125 in |
| Length Thru Mounting Hole | N/A |
| Seals | None |
| Dynamic Load Rating | 150 lbf |
| Recommended Shafting Class | L |
| Type of Bearing | Ball |
| Material | Hardened Steel |
| Self Aligning | No |
| Corrosion Resistant | Optional |
| Trunion Type | N/A |
| Distance Between Retaining Rings | 0.959 in |
| Seal Material | N/A |
| Accuracy Class | Precision |
| Distance Between O-Rings | N/A |
| Style of Bearing | Closed, Adjustable |
| Length | 1 1/2 in |
| Center to Shaft | N/A |
| Preload | N/A |
| Retaining Ring Groove Width | 0.046 in |
| Inch/Metric | Inch |
| Mounting Hole Size | N/A |
| Static Load Rating [Max] | 3e-037 lbf |
| Weight | 0.16 LB |
| EAN or UPC | 662486520023 |
