- Linear Actuator
- Electrak 205 Series
- 26.2 in Overall Closed Length
- 8 in Stroke
- Ball Screw Drive
| Stroke | 8 in |
| Dynamic Load Rating | 500 lbf |
| Feedback | Potentiometer Limit Switch |
| Series | Electrak 205 |
| Drive | Ball Screw |
| Overall Closed Length | 26.2 in |
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Static Load Rating [Max] | 4000 lbf |
| Travel Rate @ No Load | 2.05 in/s |
| Gear Reduction | 5:1 |
| Limit Switches | Yes |
| Motor Voltage | 230 VAC |
| Travel Rate @ Full Load | 1.75 in/s |
| Weight | 27.5 LB |

