- 1/4" Nominal Shaft Dia
- Type C
- Steel Retaining Ring
features
- Fits into grooves on O.D. to provide external mounting retention
| Material | Steel |
| Retaining Ring Type | C |
| Outside Dia. | 0.55 in |
| Nominal Shaft Diameter | 1/4 in |
| Thickness | 0.035 in |
| Weight | 0.01 LB |
| EAN or UPC | 662486902164 |

