- 20 Size Code
- Standard Carriage Style
- 0.03 C Preload Level
- 76 mm Length
- 50 mm Width
| Static Capacity | 23000 N |
| Load Capacity @ 50 KM | 14955 N |
| Carriage Style | Standard |
| Accuracy Class | High Precision |
| Type | Ball |
| Static Roll Moment | 235 N-m |
| Bolt Hole Spacing - Length | 40 mm |
| Bolt Hole Spacing - Width | 37 mm |
| Load Capacity @ 100 KM | 11870 N |
| Length | 76 mm |
| Preload Level | 0.03 C |
| Assembled Height | 28 mm |
| Carriage Edge to Rail Edge | 15 mm |
| Height | 25.6 mm |
| Carriage Mount Bolt | M5 THD x 8 mm DP |
| Size Code | 20 |
| Series | AccuMini |
| Width | 50 mm |
| Bolt Hole Spacing - Width [Min] | 37 mm |
| Static Pitch Moment | 140 N-m |
| Material | Steel |
| Temperature Range [Max] | 176 °F |
| Assembly Height Tolerance | ±40 μm |
| Weight | 0.35 LB |

