Thomson Industries
CG55CEAN
AccuGlide Linear Ball Guide Carriage - Industry Standard Envelope
Item #104914175
- Size Code 55
- Normal Accuracy Class
- Clearance Preload
- Narrow Carriage Style
| Accuracy Class | Normal |
| Load Capacity @ 100 KM | 17300 lb/in |
| Height | 67 mm |
| Bolt Hole Spacing - Width | 75 mm |
| Size Code | 55 |
| Bolt Hole Spacing - Length | 75 mm |
| Length | 163 mm |
| Material | Steel |
| Load Rating | 17300 |
| Carriage Style | Narrow |
| Seals | Both Ends |
| Preload Level | Clearance |
| Width | 100 mm |
| Weight | 8.4 LB |
