- Linear Actuator
- Electrak 10 Series
- 13.9 in Overall Closed Length
- 6 in Stroke
- Ball Screw Drive
| Static Load Rating [Max] | 3000 lbf |
| Stroke | 6 in |
| Drive | Ball Screw |
| Dynamic Load Rating | 1000 lbf |
| Overall Closed Length | 13.9 in |
| Temperature Range [Max] | 150 °F |
| Gear Reduction | 10:1 |
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Motor Voltage | 12 VDC |
| Series | Electrak 10 |
| Travel Rate @ Full Load | 0.8 in/s |
| Travel Rate @ No Load | 1.3 in/s |
| Weight | 11.6 LB |

