- Linear Actuator
- Electrak 10 Series
- 15.9 in Overall Closed Length
- 8 in Stroke
- Ball Screw Drive
| Travel Rate @ No Load | 2.4 in/s |
| Motor Voltage | 24 VDC |
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Travel Rate @ Full Load | 1.4 in/s |
| Drive | Ball Screw |
| Stroke | 8 in |
| Dynamic Load Rating | 500 lbf |
| Overall Closed Length | 15.9 in |
| Static Load Rating [Max] | 3000 lbf |
| Gear Reduction | 5:1 |
| Temperature Range [Max] | 150 °F |
| Series | Electrak 10 |
| Weight | 12.0 LB |

