- Linear Actuator
- Electrak 10 Series
- 24.3 in Overall Closed Length
- 18 in Stroke
- Acme Screw Drive
| Series | Electrak 10 |
| Travel Rate @ No Load | 1.2 in/s |
| Gear Reduction | 10:1 |
| Motor Voltage | 12 VDC |
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Stroke | 18 in |
| Static Load Rating [Max] | 1000 lbf |
| Dynamic Load Rating | 500 lbf |
| Drive | Acme Screw |
| Temperature Range [Max] | 150 °F |
| Travel Rate @ Full Load | 1 in/s |
| Overall Closed Length | 24.3 in |
| Weight | 13.8 LB |

