- 2" Bore
- Precision Series Die Set Ball Bushing Bearing
features
- All-steel construction for maximum rigidity
- Easily mounted by bolting toe clamps in place
- Can be mounted perpendicular to mounting surface
- High operating temperature capability
- Coefficient of friction as low as .001
- Travel speeds up to 10 ft/sec
| Bolt Hole Size | 5/16 in |
| Outside Dia. | 2.5 in |
| Corrosion Resistant | No |
| Length to Flange | 4.42 in |
| Pilot Diameter [Min] | 2.5003 in |
| Pilot Diameter [Max] | 2.5007 in |
| Dynamic Load Rating | 1100 lbf |
| Inch/Metric | Inch |
| Length to Flange1 | 1.94 in |
| Flange Thickness | 7/16 in |
| Recommended Shafting Class | D |
| Material | Hardened Steel |
| Shaft Dia. | 2 in |
| Overall Length | 6.36 in |
| Weight | 5.6 LB |
| EAN or UPC | 662486100782 |

