- Dual Shaft Carriage
- 1/2 in Nominal Shaft Size
- 4.6 in Wide
- 4 1/2 in Long Carriage
| Bearing Series | Super Smart Ball Bushing |
| Bearings Included | Yes |
| Bearing Bore | 1/2 in |
| Bolt Hole Spacing - Width | 4 in |
| No. of Bearings | 4 |
| Bolt Hole Size Dimension | 10-32 |
| Bolt Hole Spacing - Length | 4 in |
| Height | 1.430 in |
| Length | 4 1/2 in |
| Shaft Spacing | 3 in |
| Dynamic Load Rating | 480 lbf |
| Width | 4.600 in |
| Weight | 1.53 LB |

