Skip to content Skip to navigation menu
Thomson IndustriesDSRC12BA

DSRC12BA

Dual Shaft Rail Carriage
Item #101610998
  • Dual Shaft Carriage
  • 3/4 in Nominal Shaft Size
  • 6.00 in Wide
  • 4 1/2 in Long Carriage
Thomson IndustriesDSRC12BA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dual Shaft Carriage
  • 3/4 in Nominal Shaft Size
  • 6.00 in Wide
  • 4 1/2 in Long Carriage
No. of Bearings 4
Bearings Included Yes
Dynamic Load Rating 3200 lbf
Bolt Hole Spacing - Length 3 3/4 in
Shaft Spacing 4 in
Bearing Series Super Smart Ball Bushing
Bearing Bore 3/4 in
Width 6 in
Bolt Hole Spacing - Width 4.5 in
Bolt Hole Size Dimension 1/4-20
Length 4 1/2 in
Height 1 1/8 in
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison