- Dual Shaft Carriage
- 3/4 in Nominal Shaft Size
- 6.00 in Wide
- 6.0 in Long Carriage
| Width | 6 in |
| Bearing Series | Super Smart Ball Bushing |
| Bearings Included | Yes |
| Bolt Hole Spacing - Width | 4.5 in |
| Shaft Spacing | 4 in |
| No. of Bearings | 4 |
| Length | 6 in |
| Bearing Bore | 3/4 in |
| Dynamic Load Rating | 3200 lbf |
| Height | 1 1/8 in |
| Bolt Hole Spacing - Length | 5 1/4 in |
| Bolt Hole Size Dimension | 1/4-20 |
| Weight | 0.0 LB |

