- Dual Shaft Carriage
- 3/4 in Nominal Shaft Size
- 6.100 in Wide
- 4 1/2 in Long Carriage
| Width | 6.100 in |
| Bearing Bore | 3/4 in |
| Height | 1.930 in |
| Dynamic Load Rating | 3200 lbf |
| Bolt Hole Spacing - Length | 3 3/4 in |
| No. of Bearings | 4 |
| Length | 4 1/2 in |
| Bearings Included | Yes |
| Bearing Series | Super Smart Ball Bushing |
| Shaft Spacing | 4 in |
| Bolt Hole Size Dimension | 1/4-20 |
| Bolt Hole Spacing - Width | 5.25 in |
| Weight | 3.06 LB |

