- Dual Shaft Carriage
- 1/2 in Nominal Shaft Size
- 155 mm Wide
- 110 mm Long Carriage
| Bearing Bore | 1/2 in |
| Bolt Hole Size Dimension | M6 |
| Width | 155.000 mm |
| No. of Bearings | 4 |
| Height | 49.000 mm |
| Bolt Hole Spacing - Length | 90 mm |
| Bearings Included | Yes |
| Bolt Hole Spacing - Width | 135 mm |
| Bearing Series | Super Smart Ball Bushing |
| Shaft Spacing | 101.6 mm |
| Length | 110.000 mm |
| Dynamic Load Rating | 14250 N |
| Weight | 0.0 LB |

