- Dual Shaft Carriage
- 1.00 in Nominal Shaft Size
- 7.5 in Wide
- 7.5 in Long Carriage
| Width | 7 1/2 in |
| Bolt Hole Spacing - Width | 5.5 in |
| Bearing Bore | 1 in |
| Height | 1 3/8 in |
| Bearings Included | Yes |
| Dynamic Load Rating | 5400 lbf |
| Bolt Hole Size Dimension | 1/4-20 |
| Shaft Spacing | 5 in |
| Bolt Hole Spacing - Length | 6 3/4 in |
| Length | 7 1/2 in |
| Bearing Series | Super Smart Ball Bushing |
| No. of Bearings | 4 |
| Weight | 0.0 LB |

