- .500" Bore
- Non-Preloaded
- Fixed Diameter
- Open
- Self Aligning Compensated ID FluoroNyliner™ Bushing Bearing
applications
- High vibration
- Mechanical shock
features
- Proprietary, self-lubricating, composite bearing linear
- Low friction ideally suitable for linear and rotary motion
- Precision-machined aluminum sleeve
- Integral seals
- High performance in contaminated, washdown, or submerged environments
- Corrosion-resistant
| Seal Material | Buna-N |
| Retaining Hole 1 Location | 5/8 in |
| Center to Shaft | N/A |
| Shaft Dia. | 0.5 in |
| Distance Between Retaining Rings | 0.956 in |
| Style of Bearing | Open |
| Accuracy Class | Precision |
| Preload | No |
| O-Ring Groove Diameter | 0.833 in |
| O.D. | 0.875 in |
| Retaining Ring Groove Diameter | 0.712 in |
| Retaining Ring Groove Width | 0.046 in |
| Type of Bearing | Self-Lubricating |
| Distance Between O-Rings | 1/4 in |
| Dynamic Load Rating | 3e-037 lbf |
| Static Load Rating [Max] | 388 lbf |
| Slot Opening - Angle | 66 ° |
| Corrosion Resistant | Yes |
| Trunion Type | N/A |
| Length | 1 1/4 in |
| Retaining Hole 1 Diameter | 0.136 in |
| Seals | Both Ends |
| Self Aligning | Yes |
| Material | Aluminum |
| Effective Surface Area | 0.63 in2 |
| Mounting Hole Size | N/A |
| Inch/Metric | Inch |
| Length Thru Mounting Hole | N/A |
| Recommended Shafting Class | L |
| Bearing Liner Material | Composite TEP 950 |
| Slot Opening - Width | 0.313 in |
| O-Ring Groove Width | 0.125 in |
| Weight | 0.03 LB |
| EAN or UPC | 662486204299 |

