- 3/4" dia
- Preloaded
- Fixed Diameter
- FluoroNyliner™ Bushing Bearing
- Single
applications
- Packaging equipment
features
- Precision ID bearings for a precision fit
| Inch/Metric | Inch |
| Pillow Block Material | Aluminum |
| Flange Width | 2.38 in |
| Seals | Both Ends |
| Static Load Rating [Max] | 950 lbf |
| Flange Thickness | 0.38 in |
| Overall Length | 2.06 in |
| Bolt Holes | 4 |
| Bearing Insert | FNYBU-12 |
| Bearing Liner Material | Composite TEP 950 |
| Flange Height | 2.38 in |
| Bolt Hole Length | 1 3/4 in |
| Bearing Type | Single |
| Bolt Hole Width | 1 3/4 in |
| Bolt Hole Size | 0.22 in |
| Flange Type | Square |
| Shaft Dia. | 0.75 in |
| Bearing Style | FluoroNyliner™ Bushing Bearing |
| Outside Dia. | 1.75 in |
| Self Aligning | No |
| Preload | Yes |
| Seal/Wiper Material | Nitrile |
| Recommended Shafting Class | L |
| Bolt Size | #12 |
| Weight | 0.67 LB |
| EAN or UPC | 662486200994 |

