- 1.25" dia
- Non-Preloaded
- Fixed Diameter
- Compensated ID FluoroNyliner™ Bushing Bearing
- Single
applications
- Packaging equipment
features
- Precision ID bearings for a precision fit
| Flange Thickness | 0.63 in |
| Flange Type | Square |
| Overall Length | 3.63 in |
| Static Load Rating [Max] | 2550 lbf |
| Bearing Type | Single |
| Recommended Shafting Class | L |
| Bolt Hole Width | 2 3/4 in |
| Bolt Holes | 4 |
| Bearing Style | Compensated ID FluoroNyliner™ Bushing Bearing |
| Self Aligning | No |
| Inch/Metric | Inch |
| Bolt Hole Size | 0.35 in |
| Preload | None |
| Pillow Block Material | Aluminum |
| Bearing Liner Material | Composite TEP 950 |
| Bearing Insert | FNYBU-20-L |
| Outside Dia. | 3 in |
| Flange Width | 3.5 in |
| Seals | Both Ends |
| Bolt Size | 5/16 in |
| Flange Height | 3.5 in |
| Shaft Dia. | 1.25 in |
| Seal/Wiper Material | Nitrile |
| Bolt Hole Length | 2 3/4 in |
| Weight | 2.4 LB |
| EAN or UPC | 662486201205 |

