- .750" dia
- Non-Preloaded
- Fixed Diameter
- Self Aligning Compensated ID FluoroNyliner™ Bushing Bearing
- Single Pillow Block
features
- Ideal for continuously supported applications
options
- Order with seals for heavily contaminated environments
| Overall Length | 2.0625 in |
| Bore Type | Fixed Diameter |
| Inch/Metric | Inch |
| Load Capacity | 1900 lbs |
| Width At Base | 2.75 in |
| Bore Dia. [Min] | 0.7540 in |
| Slot Opening - Width | 0.438 in |
| Bolt Hole Size | 0.19 in |
| Dynamic Load Rating | N/A |
| Bearing Insert | FNYBU-12-AL-OPN |
| Overall Height | 1.75 in |
| Slot Opening - Angle | 60 ° |
| Type of Bearing | Self-Lubricating (Open) |
| Body Height | 1.44 in |
| Length Bolt Center | 1.25 in |
| Flange Thickness | 0.31 in |
| Preload | None |
| Seal Material | Buna-N |
| Self Aligning | Yes |
| Seals | Both Ends |
| Pillow Block Type | Single Bearing Version |
| Overall Width | 2 3/4 in |
| Body Width | 1.88 in |
| Shaft Dia. | 0.75 in |
| Static Load Rating [Max] | 1900 lbf |
| Pillow Block Material | Aluminum |
| Bore Dia. [Max] | 0.7550 in |
| Bolt Size | M8 |
| Weight | 0.6 LB |
| EAN or UPC | 662486201472 |

