- 1/2" dia
- Preloaded
- Fixed Diameter
- Self Aligning FluoroNyliner™ Bushing Bearing
- Twin
applications
- Packaging equipment
features
- Precision ID bearings for a precision fit
| Static Load Rating [Max] | 970 lbf |
| Pillow Block Material | Aluminum |
| Seal/Wiper Material | Nitrile |
| Seals | Both Ends |
| Bearing Type | Double |
| Bearing Liner Material | Composite TEP 950 |
| Inch/Metric | Inch |
| Bolt Hole Width | 1 1/4 in |
| Outside Dia. | 1.25 in |
| Shaft Dia. | 0.5 in |
| Bearing Style | Self Aligning FluoroNyliner™ Bushing Bearing |
| Self Aligning | Yes |
| Bolt Holes | 4 |
| Flange Type | Square |
| Bearing Insert | FNYBU-08-A |
| Bolt Hole Size | 1/4 in |
| Preload | Yes |
| Flange Thickness | 0.9 in |
| Overall Length | 3.2 in |
| Bolt Hole Length | 1 1/4 in |
| Recommended Shafting Class | L |
| Flange Height | 1.63 in |
| Flange Width | 1.63 in |
| Bolt Size | 1/4-20 |
| Weight | 0.9 LB |
| EAN or UPC | 662486202561 |

