- 1" dia
- Non-Preloaded
- Fixed Diameter
- Self Aligning Compensated ID FluoroNyliner™ Bushing Bearing
- Twin
applications
- Packaging equipment
features
- Precision ID bearings for a precision fit
| Pillow Block Material | Aluminum |
| Recommended Shafting Class | L |
| Bolt Size | 1/4-20 |
| Bolt Hole Width | 2 1/8 in |
| Bolt Hole Length | 2 1/8 in |
| Inch/Metric | Inch |
| Overall Length | 5.33 in |
| Flange Height | 2.75 in |
| Shaft Dia. | 1 in |
| Static Load Rating [Max] | 3500 lbf |
| Outside Dia. | 2.25 in |
| Seals | Both Ends |
| Self Aligning | Yes |
| Bearing Style | Self Aligning Compensated ID FluoroNyliner™ Bushing Bearing |
| Bearing Insert | FNYBU-16-AL |
| Bolt Hole Size | 1/4 in |
| Flange Width | 2.75 in |
| Preload | None |
| Flange Thickness | 0.9 in |
| Bearing Type | Double |
| Seal/Wiper Material | Nitrile |
| Bearing Liner Material | Composite TEP 950 |
| Flange Type | Square |
| Bolt Holes | 4 |
| Weight | 2.1 LB |
| EAN or UPC | 662486202738 |

