Thomson Industries
FNYBUTFB16ALS
FluoroNyliner™ Bushing Bearing Flanged Pillow Block
Item #101196692
- 1" dia
- Preloaded
- Fixed Diameter
- Self Aligning FluoroNyliner™ Bushing Bearing
- Twin
applications
- Packaging equipment
features
- Precision ID bearings for a precision fit
| Bearing Style | Self Aligning FluoroNyliner™ Bushing Bearing |
| Flange Height | 2.75 in |
| Seals | None |
| Bolt Holes | 4 |
| Seal/Wiper Material | None |
| Bolt Size | 2 1/8 in |
| Bearing Insert | FNYBU-16-A |
| Preload | Yes |
| Recommended Shafting Class | 5/16-18 |
| Flange Thickness | 0.9 in |
| Outside Dia. | 2.25 in |
| Shaft Dia. | 1 in |
| Overall Length | 5.33 in |
| Bolt Hole Size | 5 in |
| Self Aligning | Yes |
| Bearing Type | Double |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 3500 lbf |
| Bolt Hole Length | 2 1/8 in |
| Flange Type | Square |
| Bolt Hole Width | 2 1/8 in |
| Squareness | 5 in |
| Flange Width | 2.75 in |
| Pillow Block Material | Aluminum |
| Bearing Liner Material | Composite TEP 950 |
| Weight | 2.0 LB |
| EAN or UPC | 662486202752 |
