- 1.25" dia
- Preloaded
- Fixed Diameter
- FluoroNyliner™ Bushing Bearing
- Twin
applications
- Packaging equipment
features
- Precision ID bearings for a precision fit
| Outside Dia. | 3 in |
| Bearing Liner Material | Composite TEP 950 |
| Bolt Hole Width | 2 3/4 in |
| Recommended Shafting Class | L |
| Flange Thickness | 0.9 in |
| Bolt Hole Size | 5/16 in |
| Overall Length | 6.7 in |
| Bolt Holes | 4 |
| Flange Width | 3.5 in |
| Preload | Yes |
| Inch/Metric | Inch |
| Flange Type | Square |
| Static Load Rating [Max] | 5100 lbf |
| Pillow Block Material | Aluminum |
| Seal/Wiper Material | Nitrile |
| Self Aligning | No |
| Bearing Type | Double |
| Bolt Hole Length | 2 3/4 in |
| Shaft Dia. | 1.25 in |
| Seals | Both Ends |
| Bearing Style | FluoroNyliner™ Bushing Bearing |
| Bolt Size | 5/16-18 |
| Bearing Insert | FNYBU-20 |
| Flange Height | 3.5 in |
| Weight | 3.1 LB |
| EAN or UPC | 662486202790 |

