- 1.5" dia
- Preloaded
- Fixed Diameter
- Self Aligning FluoroNyliner™ Bushing Bearing
- Twin
applications
- Packaging equipment
features
- Precision ID bearings for a precision fit
| Bearing Type | Double |
| Flange Type | Square |
| Flange Width | 4 in |
| Bolt Size | 5/16-18 |
| Static Load Rating [Max] | 7000 lbf |
| Self Aligning | Yes |
| Bolt Hole Width | 3 1/8 in |
| Bearing Style | Self Aligning FluoroNyliner™ Bushing Bearing |
| Bearing Liner Material | Composite TEP 950 |
| Seal/Wiper Material | Nitrile |
| Seals | Both Ends |
| Bearing Insert | FNYBU-24-A |
| Recommended Shafting Class | L |
| Outside Dia. | 3.62 in |
| Preload | Yes |
| Overall Length | 7.5 in |
| Flange Height | 4 in |
| Pillow Block Material | Aluminum |
| Inch/Metric | Inch |
| Bolt Hole Size | 5/16 in |
| Flange Thickness | 1 in |
| Bolt Hole Length | 3 1/8 in |
| Shaft Dia. | 1.5 in |
| Bolt Holes | 4 |
| Weight | 3.5 LB |
| EAN or UPC | 662486202882 |

