Thomson Industries
FNYBUTWN06AL
FluoroNyliner™ Closed Bushing Bearing Twin Pillow Block
Item #101196714
- .375" dia
- Non-Preloaded
- Fixed Diameter
- Self Aligning Compensated ID FluoroNyliner™ Bushing Bearing
- Twin Pillow Block
features
- Ideal for end-support applications
- Twice the load capacity
options
- Order with seals for heavily contaminated environments
| Pillow Block Material | Aluminum |
| Static Load Rating [Max] | 1000 lbf |
| Bore Dia. [Max] | 0.3790 in |
| Flange Thickness | 0.19 in |
| Body Height | 3/4 in |
| Type of Bearing | Self-Lubricating (Closed) |
| Overall Height | 0.9375 in |
| Length Bolt Center | 2.25 in |
| Bolt Hole Size | 0.16 in |
| Bore Dia. [Min] | 0.3780 in |
| Inch/Metric | Inch |
| Overall Width | 1 3/4 in |
| Dynamic Load Rating | N/A |
| Load Capacity | 1000 lbs |
| Width At Base | 1 3/4 in |
| Bearing Liner Material | Composite TEP 950 |
| Bearing Insert | FNYBU-06-AL |
| Self Aligning | Yes |
| Shaft Dia. | 0.375 in |
| Preload | None |
| Seals | Both Ends |
| Body Width | 1.13 in |
| Bore Type | Fixed Diameter |
| Pillow Block Type | Twin Bearing Version |
| Bolt Size | M6 |
| Seal Material | Buna-N |
| Overall Length | 2.75 in |
| Retaining Ring Part No. | N/A |
| Weight | 0.25 LB |
| EAN or UPC | 662486203544 |
