Thomson Industries
FNYBUTWNO10ALLS
FluoroNyliner™ Open Bushing Bearing Twin Pillow Block
Item #101196779
- .625" dia
- Non-Preloaded
- Fixed Diameter
- Self Aligning Compensated ID FluoroNyliner™ Bushing Bearing
- Twin Pillow Block
features
- Ideal for continuously supported applications
options
- Order with seals for heavily contaminated environments
| Bolt Hole Size | 0.19 in |
| Body Width | 1.75 in |
| Bore Dia. [Min] | 0.6280 in |
| Self Aligning | Yes |
| Bolt Size | M8 |
| Bearing Insert | FNYBU-10-AL-OPN |
| Shaft Dia. | 0.625 in |
| Overall Width | 2 1/2 in |
| Flange Thickness | 0.28 in |
| Slot Opening - Angle | 60 ° |
| Seals | None |
| Pillow Block Type | Twin Bearing Version |
| Length Bolt Center | 3 in |
| Bore Type | Fixed Diameter |
| Body Height | 1.35 in |
| Type of Bearing | Self-Lubricating (Open) |
| Seal Material | None |
| Dynamic Load Rating | N/A |
| Bore Dia. [Max] | 0.6290 in |
| Pillow Block Material | Aluminum |
| Width At Base | 2.5 in |
| Slot Opening - Width | 0.375 in |
| Load Capacity | 2900 lbs |
| Inch/Metric | Inch |
| Overall Length | 4 in |
| Overall Height | 1.625 in |
| Preload | None |
| Static Load Rating [Max] | 2900 lbf |
| Weight | 1.0 LB |
| EAN or UPC | 662486109327 |
