- 3/4" Shaft Dia
- Felt Seal w/o Case
features
- Reduces drag for applications where reduced friction is critical
caution
- Provides minimal protection from the ingress of contamination
| Shaft Dia. | 0.75 in |
| Case Material | No Case |
| Type | Closed |
| Outside Dia. | 1.25 in |
| Material | Felt |
| Weight | 0.01 LB |
| EAN or UPC | 662486902508 |

