- 1" Shaft Diameter
- 1.38" Height From Base To Shaft Center
- Aluminum Shaft Support Block
features
- Perpendicular mounting without the need for special adapter brackets
- Flanged mounting surface for easy assembly
- Easily mounted and secured with four mounting bolts
- Protected by corrosion-resistant coating
- Lightweight, high strength aluminum alloy construction
| Base Height | 2 3/4 in |
| Bolt Hole Spacing | 2 1/8 in |
| Height | 2 3/4 in |
| Shaft Dia. | 1 in |
| Length | 1 1/4 in |
| Bolt Hole Size | 0.266 in |
| Base to Center Height of Shaft | 1.38 in |
| Base Length | 5/8 in |
| Support Block Material | Aluminum |
| Bolt Size | 1/4 |
| Inch/Metric | Inch |
| Base Width | 2 3/4 in |
| Width | 2 3/4 in |
| Weight | 0.8 LB |
| EAN or UPC | 662486109822 |

