- 1 1/4" Shaft Diameter
- 1.61" Height From Base To Shaft Center
- Aluminum Shaft Support Block
features
- Perpendicular mounting without the need for special adapter brackets
- Flanged mounting surface for easy assembly
- Easily mounted and secured with four mounting bolts
- Protected by corrosion-resistant coating
- Lightweight, high strength aluminum alloy construction
| Height | 3.120 in |
| Bolt Hole Size | 0.266 in |
| Length | 1 3/8 in |
| Base Length | 3/4 in |
| Support Block Material | Aluminum |
| Inch/Metric | Inch |
| Base Height | 3 1/8 in |
| Bolt Size | 1/4 |
| Width | 3 1/8 in |
| Base Width | 3 1/8 in |
| Shaft Dia. | 1.25 in |
| Bolt Hole Spacing | 2 3/8 in |
| Base to Center Height of Shaft | 1.61 in |
| Weight | 0.9 LB |
| EAN or UPC | 662486109839 |

