- 1" Nominal Diameter Low Shaft Support Rail 48" Long
features
- Low shaft rails allow the design of more compact linear motion systems
- Height from the base to the mean shaft center is 40% lower than standard support rails
- All-steel construction for maximum rigidity
| Length | 48 in |
| Mounting Hole Size | N/A |
| Mounting Distance End of Shaft to Hole | N/A |
| Bolt Hole Size | N/A |
| Bolt Size | N/A |
| Screw Size | N/A |
| Mounting Holes Width Center to Center | N/A |
| Height | 0.560 in |
| Mounting Bolt Size | N/A |
| Base Width | 0.69 in |
| Shaft Dia. | 1 in |
| Base Height | N/A |
| Rail Support Style | Low Profile Blank |
| Base to Center Height of Shaft | 1 in |
| Mounting Holes Length Center to Center | N/A |
| Weight | 4.5 LB |

