- 1" Shaft Diameter
- 24" Long
- Assemblied w/Low Shaft Support For Super Smart Ball Bushing® Bearings
description
- Steel shafts mounted on shaft supports are now available for instant bolt-down installation. Solid shafting can be assembled to the standard support rails, which come with base mounting holes spaced evenly along the overall length of the assembly. These assemblies are supplied cut to any length.
features
- Low shaft rails allow the design of more compact linear motion systems
- Height from the base to the mean shaft center is 40% lower than standard support rails
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Length | 24 in |
| Shaft Class (Tolerance) | L |
| Base Width | 0.69 in |
| Base Height | N/A |
| Height Mounting Surface to Shaft Center | 1 in |
| Shaft Material | Alloy Steel |
| Mounting Hole Size (Text) | # 10 |
| Mounting Distance End of Shaft to Hole | 3 in |
| Mounting Holes Length Center to Center | 6 in |
| Unit Mass (Pounds/Feet) | 3.67 |
| Shaft Dia. | 1 in |
| Mounting Holes Width Center to Center | N/A |
| Weight | 7.34 LB |

