- 1.25" Shaft Diameter
- Steel
- Class L
- 48" Long
- Smart Rail™ Guide Assembly With Low Shaft Support
features
- Instant bolt-down installation
- Base mounting holes spaced evenly along the overall length of the assembly
- Low shaft rails allow the design of more compact linear motion systems
- Height from the base to the mean shaft center is 40% lower than standard support rails
- All-steel construction for maximum rigidity
| Mounting Holes Width Center to Center | N/A |
| Height Mounting Surface to Shaft Center | 1.187 in |
| Base Height | N/A |
| Shaft Material | Alloy Steel |
| Mounting Holes Length Center to Center | 3 in |
| Length | 48 in |
| Unit Mass (Pounds/Feet) | 5.86 |
| Shaft Dia. | 1.25 in |
| Shaft Class (Tolerance) | L |
| Mounting Distance End of Shaft to Hole | 1.5 in |
| Base Width | 0.78 in |
| Mounting Hole Size (Text) | 5/16 |
| Weight | 23.44 LB |

