Thomson Industries
LSRAM40CR
Metric Smart Rail™ Guide Assembly with Low Shaft Support
Item #104857090
- 40mm Shaft Diameter
- Steel
- Class M
- 1200mm Long
- Corrosion Resistant Metric Smart Rail™ Guide Assembly With Low Shaft Support
features
- Instant bolt-down installation
- Base mounting holes spaced evenly along the overall length of the assembly
- Low shaft rails allow the design of more compact linear motion systems
- Height from the base to the mean shaft center is 40% lower than standard support rails
- All-steel construction for maximum rigidity
| Base Height | N/A |
| Mounting Holes Width Center to Center | N/A |
| Mounting Hole Size (Text) | M10 |
| Mounting Distance End of Shaft to Hole | 52.5 mm |
| Shaft Dia. | 40 mm |
| Base Width | 30 mm |
| Shaft Material | Alloy Steel |
| Unit Mass (Pounds/Feet) | 21 |
| Shaft Class (Tolerance) | M |
| Mounting Holes Length Center to Center | 105 mm |
| Length | 1,200.000 mm |
| Height Mounting Surface to Shaft Center | 39 mm |
| Weight | 55.566 LB |
