- 20 mm Bore
- Adjustable Diameter
- MultiTrac Ball Bushing™ Bearing w/Two Seals
features
- Coefficient of friction as low as .001
- Twice the load carrying capacity
- Rigid design for minimal deflection ensuring accurate, precise positioning
| Static Load Rating [Max] | 3e-037 lbf |
| Seals | Both Ends |
| Preload | Yes |
| Corrosion Resistant | No |
| O.D. | 32 mm |
| Self Aligning | No |
| Mounting Hole Size | N/A |
| Inch/Metric | European Metric (ISO) |
| Material | Hardened Steel |
| Recommended Shafting Class | MM |
| Style of Bearing | Closed, Adjustable |
| Center to Shaft | N/A |
| Length | 45 mm |
| Dynamic Load Rating | 225 lbf |
| Seal Material | Buna-N |
| Shaft Dia. | 20 mm |
| Accuracy Class | Precision |
| Distance Between O-Rings | N/A |
| Retaining Ring Groove Width | 1.6 mm |
| Type of Bearing | Ball |
| Trunion Type | N/A |
| Length Thru Mounting Hole | N/A |
| Distance Between Retaining Rings | 31.2 mm |
| Weight | 0.11 LB |
| EAN or UPC | 662486236245 |

