- 30 mm Nominal Shaft Dia
- Fixed Dia
- Ball (Open) Linear Bearing
features
- Twice the load carrying capacity
- Rigid design for minimal deflection ensuring accurate, precise positioning
- Coefficient of friction as low as .001
| Self Aligning | No |
| O.D. | 47 mm |
| Seal Material | N/A |
| Inch/Metric | Metric |
| Trunion Type | N/A |
| Retaining Ring Groove Width | 1.85 mm |
| Seals | None |
| Preload | Yes |
| Recommended Shafting Class | M |
| Shaft Dia. | 30 mm |
| Dynamic Load Rating | 508 lbf |
| Corrosion Resistant | No |
| Distance Between Retaining Rings | 51.7 mm |
| Style of Bearing | Open |
| Accuracy Class | Precision |
| Type of Bearing | Ball |
| Length | 68 mm |
| Weight | 0.33 LB |
| EAN or UPC | 662486236740 |

