- 40 mm Nominal Shaft Dia
- Fixed Dia
- Ball (Open) Linear Bearing
features
- Twice the load carrying capacity
- Rigid design for minimal deflection ensuring accurate, precise positioning
- Coefficient of friction as low as .001
| O.D. | 62 mm |
| Recommended Shafting Class | M |
| Corrosion Resistant | No |
| Type of Bearing | Ball |
| Seal Material | N/A |
| Dynamic Load Rating | 1150 lbf |
| Trunion Type | N/A |
| Accuracy Class | Precision |
| Distance Between Retaining Rings | 60.3 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 40 mm |
| Preload | Yes |
| Length | 80 mm |
| Style of Bearing | Open |
| Retaining Ring Groove Width | 2.15 mm |
| Self Aligning | No |
| Weight | 0.63 LB |
| EAN or UPC | 662486236931 |

