- 2" ID, Open Type Housing Seal
features
- Double-acting seal
| Shaft Dia. | 2 in |
| Material | Nitrile Buna-N |
| Type | Open |
| Outside Dia. | 3.004 in |
| Case Material | Steel Case |
| Weight | 0.1 LB |
| EAN or UPC | 662486902690 |
| Shaft Dia. | 2 in |
| Material | Nitrile Buna-N |
| Type | Open |
| Outside Dia. | 3.004 in |
| Case Material | Steel Case |
| Weight | 0.1 LB |
| EAN or UPC | 662486902690 |