- 3" ID, Open Type Housing Seal
features
- Double-acting seal
| Material | Nitrile Buna-N |
| Case Material | Steel Case |
| Outside Dia. | 4.506 in |
| Type | Open |
| Shaft Dia. | 3 in |
| Weight | 0.1 LB |
| EAN or UPC | 662486902713 |
| Material | Nitrile Buna-N |
| Case Material | Steel Case |
| Outside Dia. | 4.506 in |
| Type | Open |
| Shaft Dia. | 3 in |
| Weight | 0.1 LB |
| EAN or UPC | 662486902713 |