- 1/2" Shaft Dia
- Nitrile Buna N Seal w/Stainless Steel Case
features
- Double-acting seal
| Type | Open |
| Outside Dia. | 0.879 in |
| Shaft Dia. | 0.5 in |
| Material | Nitrile Buna-N |
| Case Material | Stainless Steel |
| Weight | 0.1 LB |
| EAN or UPC | 662486902744 |
| Type | Open |
| Outside Dia. | 0.879 in |
| Shaft Dia. | 0.5 in |
| Material | Nitrile Buna-N |
| Case Material | Stainless Steel |
| Weight | 0.1 LB |
| EAN or UPC | 662486902744 |