- Linear Actuator
- Electrak 100 Series
- 24.37 in Overall Closed Length
- 12 in Stroke
- Ball Screw Drive
| Overall Closed Length | 24.37 in |
| Stroke | 12 in |
| Series | Electrak 100 |
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Dynamic Load Rating | 500 lbf |
| Drive | Ball Screw |
| Gear Reduction | 5:1 |
| Travel Rate @ Full Load | 1.3 in/s |
| Motor Voltage | 24 VDC |
| Limit Switches | Optional |
| Weight | 17.3 LB |

