- Linear Actuator
- Electrak 100 Series
- 24.37 in Overall Closed Length
- 12 in Stroke
- Ball Screw Drive
| Series | Electrak 100 |
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Limit Switches | Optional |
| Gear Reduction | 20:1 |
| Overall Closed Length | 24.37 in |
| Motor Voltage | 24 VDC |
| Drive | Ball Screw |
| Dynamic Load Rating | 1000 lbf |
| Stroke | 12 in |
| Travel Rate @ Full Load | 0.25 in/s |
| Weight | 17.3 LB |

