Thomson Industries
PB16ADJ
Adjustable Steel Ball Bushing™ Bearing W/ Self-Aligning Adjustable Pillow Block
Item #101197111
- 1" Bore, Adjustable Diameter, Precision Steel Ball Bushing™ Bearing, Steel
| Shaft Dia. | 1 in |
| Bolt Hole Size | 0.28 in |
| Inch/Metric | Inch |
| Flange Thickness | 0.38 in |
| Bore Type | Adjustable Diameter |
| Overall Width | 3 1/4 in |
| Bolt Size | 1/4 in |
| Self Aligning | Yes |
| Pillow Block Type | Single Bearing Version |
| Overall Length | 2.25 in |
| Length Bolt Center | 1.5 in |
| Corrosion Resistant | Optional |
| Type of Bearing | Ball (Closed) |
| Load Capacity | 350 lbs |
| Overall Height | 2.56 in |
| Body Height | 2.56 in |
| Recommended Shafting Class | L |
| Width At Base | 3 1/4 in |
| Body Width | 3 1/4 in |
| Dynamic Load Rating | N/A |
| Seals | Both Ends |
| Preload | Yes |
| Pillow Block Material | Steel |
| Weight | 2.1 LB |
| EAN or UPC | 662486101086 |
