- 1" Bore
- Single Bearing Version
- Adjustable Diameter
- Ball (Closed)
- Aluminum Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Coefficient of friction as low as 0.001
- High operating temperature capability
- Self-aligning for easy installation
- Travel speeds up to 10 ft/sec
- All-steel construction for increased rigidity
- Corrosion-resistant
| Overall Length | 2.88 in |
| Self Aligning | Yes |
| Shaft Dia. | 1 in |
| Width At Base | 2 3/4 in |
| Overall Width | 3 1/4 in |
| Type of Bearing | Ball (Closed) |
| Recommended Shafting Class | L |
| Body Width | 2 3/4 in |
| Seal Material | N/A |
| Inch/Metric | Inch |
| Bolt Size | 1/4 |
| Corrosion Resistant | Yes |
| Length Bolt Center | 1.5 in |
| Overall Height | 2.56 in |
| Bolt Hole Size | 0.28 in |
| Seals | None |
| Load Capacity | 350 lbs |
| Bore Type | Adjustable Diameter |
| Pillow Block Material | Aluminum |
| Preload | Yes |
| Body Height | 2 3/4 in |
| Bearing Length | 2.88 in |
| Pillow Block Type | Single Bearing Version |
| Dynamic Load Rating | N/A |
| Base Width | 2 3/4 in |
| Flange Thickness | 0.38 in |
| Weight | 2.1 LB |
| EAN or UPC | 662486243588 |

